Beli pompa plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Plastic Syphon Pump
    54%
    Mulai

    Rp129.900

    Kennedy Plastic Syphon Pump
    Deskripsi:
    Flexible plastic outlet and semi-rigid inlet tubes. Hand pumping units incorporate one-way valves. Suitable for use with petrol, diesel and non-corrosive liquids. All tubes can be cut to length. SPS/25 For use with containers up to 25ltr. Fitted with 30mm bung. Tube length: inlet 410mm/outlet 530mm. SPS/205 For use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPH/205 Heavy-duty, for use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPS/25 has a squeeze action. SPS/205 & SPH/205 have a plunger type action.
    atribut:
    • Compatible Fluid: Diesel Non Corrosive Liquids Petrol
    • Pump Type : Syphon
  2. Lion Star Hand Drum Pump
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Lion Star Hand Drum Pump
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  3. Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp339.900

    Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  4. TRUSCO Plastic Syphon Pump
    Mulai

    Rp36.900

    TRUSCO Plastic Syphon Pump
    atribut:
    • Applicable Fluid: Kerosene, light oil, water
    • Discharge Rate (L/minute): 6.7
    • Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
    • Hose Length (mm): 545
    • Hose size (mm): 20
    • Overall Length (mm): 517
  5. monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)
    Mulai

    Rp219.900

    monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  6. Onda Kran Tembok BC
    Mulai

    Rp44.900

    Onda Kran Tembok BC
    atribut:
    • Material: Chrome
  7. TOYO Hand Drum Pump Auto
    Mulai

    Rp259.900

    TOYO Hand Drum Pump Auto
    atribut:
    • Type: TP-011
    • Suction Tube Length (cm): 85.5
  8. Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  9. DAYTON Chemical Resistant Straight Centrifugal Pump
    Mulai

    Rp13.999.900

    DAYTON Chemical Resistant Straight Centrifugal Pump
    Deskripsi:
    Polypropylene housing chemical-resistant centrifugal pumps are made of lightweight plastic that is highly resistant to corrosives.
    atribut:
    • UNSPSC: 40151503
    • Bearing Type: Ball
    • Case Pressure (Maximum) (psi): 100
    • Compatible Motor Frame: 56J NEMA
    • Discharge Pipe Size (inch): 1-1/2
    • Discharge Pipe Type: NPT
    • Discharge Port (inch): 1-1/2 NPT
    • Discharge Rotation: None
    • Duty cycle: Continuous
    • Electrical Connection Type: Hardwired
    • For Use With Potable Systems: No
    • Frequency (Hz): 60
    • Impeller Design: Closed
    • Intake Pipe Size (inch): 1-1/2
    • Intake Pipe Type: NPT
    • Maximum Ambient Temperature (°F): 104
    • Maximum Motor Speed (rpm): 3450
    • Overall Height (inch): 7.5
    • Priming: Manual
    • Seal Type: Mechanical
    • Shaft Material: Stainless Steel
    • Shaft Outer Diameter (inch): 5/8
    • Solid Diameter (Maximum) (inch): 0.25
    • Specific Gravity (Maximum): 1
    • Standards: cULus Listed
    • Suction Port (inch): 1-1/2 NPT
    • Viscosity (Maximum) (SUS): 100
  10. RUCIKA Sambungan Pipa PVC Faucet Socket (AW)
    Mulai

    Rp2.900

    RUCIKA Sambungan Pipa PVC Faucet Socket (AW)
    atribut:
    • Application For: Clean and Pressure Water
  11. TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp389.900

    TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  12. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp35.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  13. EASYLUB Pompa Pelumasan Otomatis
    Mulai

    Rp6.399.900

    EASYLUB Pompa Pelumasan Otomatis
    atribut:
    • Pressure (bar): 12
    • Operation Preasure (bar): 3-20
    • Motor Voltage (V): 220
    • Fluid Temperature (°C): Up to 40
    • Rotation Speed (rpm): 1350
  14. Onda Seal Tape (Seltip)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp5.900

    Onda Seal Tape (Seltip)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  15. Leo Pump Oil Pump
    Mulai

    Rp5.899.900

    Leo Pump Oil Pump
    Deskripsi:
    • Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.
    atribut:
    • Kapasitas (L): 50
    • Daya Hisap (m): 8
    • Tegangan (V): 220
    • In dan Out Selang (inch): 3/4
    • Power (kW/hp/Phase): 0.75 / 1 / 1
    • Casing Pompa: Stainless Stell
    • Continous Duty: Thermal Protector
    • Dimensi (mm) (DN1 & DN2): 25
    • Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
    • Dimensi (mm) (LxWxH): 297.5x247x201
    • Impeller: Kuningan
    • Kawat Motor: Tembaga
    • Maximum Head (m): 18
  16. TEKIRO Oil Combination Pump (Peralatan Oli)
    Mulai

    Rp2.199.900

    TEKIRO Oil Combination Pump (Peralatan Oli)
    Deskripsi:
    Evacuates all type of fluidSuitable for most vehiclesPolyethylene construction for durable use
    atribut:
    • Size (L): 10
    • Dimension 1 (mm): 540
    • Dimension 2 (mm): 272
    • Dimension 3 (mm): 320
    • Dimension 4 (mm): 402
    • Dimension 5 (mm): 33
    • Dimension 6 (mm): 1200
  17. HARDEN Pompa Oli Mini
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    HARDEN Pompa Oli Mini
    Deskripsi:
    -Terbuat dari plastik PET ramah lingkungan dan baja berkualitas tinggi-Konstruksi baja tahan karat berkualitas tinggi-Cerat logam fleksibel-Kaleng Minyak Plum Profesional-Terbuat dari baja halus-Sambungan tembaga-Kaleng Minyak Plum PRO-TAHAN MINYAK-TAHAN ABRASI-TAHAN PRESS-MINYAK CEPAT-Tampilan Produk1. Plastik Rekayasa Kekuatan TinggiKepala pot terbuat dari plastik rekayasa berkekuatan tinggi dengan alat kelengkapan tembaga, indah dan tahan lama.Panci minyak terbuat dari plastik khusus yang indah, dapat dilipat dan tidak pecah.2. Pengisap Berkilau Dua CakarBadan panci transparan, struktur baru, bahkan sisa minyak mudah untuk diperiksa.Teknologi hidrolik baru, tekanan tinggi, cepat diminyaki.3. Tekan Dengan Lancar dan FleksibelStruktur teknik penyegelan baru, tidak ada kebocoran, bisa ditekan dengan lancar dan fleksibel.Desain baru yang ditangani, lebih nyaman dan portabel.4. Baja Berkualitas Tinggi yang DipilihKepala pot dengan badan katup logam dan inti minyak yang memompa, penyegelan sambungan tembaga yang baik.Cantik dan tahan lama, bisa berulang kali digunakan lebih dari ribuan kali.5. Dilengkapi dengan Gantungan GantungBagian atas produk yang disetel suspensible hook, nyaman digantung saat bebas, tidak berantakan.
Daftar Harga pompa plastik Terbaru March 2026
Kennedy Plastic Syphon PumpRp129.900
Lion Star Hand Drum PumpRp29.900
Sejong Flex Braid Hose Food Grade (Per Meter Tanpa Putus)Rp31.900
Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Rp339.900
Kranz Kran TembokRp8.900
TRUSCO Plastic Syphon PumpRp36.900
monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)Rp219.900
Onda Kran Tembok BCRp44.900
TOYO Hand Drum Pump AutoRp259.900
Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Rp2.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)